
- Sprocket for a #80 Single Strand Chain
- 11 Teeth
- w/a Finished Bore of 1.375"
description
- In-stock hardened sprockets are guaranteed to last at least twice as long as the standard (unhardened) mild steel sprockets
Outside Dia. | 3.98 in |
No. of Teeth | 11 |
Pitch Diameter | 3.55 in |
Material | Steel |
Width Across Teeth | 0.575 in |
No. of Strands Across | 1 |
Chain No. | 80 |
Sprocket Style | 1 |
Hardened Teeth | With Hardened Teeth |
Inch/Metric | Inch |
Length Through Bore | 1.625 in |
Finished Bore | 1 3/8 in |
Chain Pitch | 1 in |
Weight | 2.48 LB |
EAN or UPC | 662289987276 |
