- Sprocket for a #80 Single Strand Chain
- 11 Teeth
- w/a Finished Bore of 1.1875"
description
- In-stock hardened sprockets are guaranteed to last at least twice as long as the standard (unhardened) mild steel sprockets
| Width Across Teeth | 0.575 in |
| Chain Pitch | 1 in |
| No. of Strands Across | 1 |
| Chain No. | 80 |
| Hardened Teeth | With Hardened Teeth |
| Inch/Metric | Inch |
| Outside Dia. | 3.98 in |
| Pitch Diameter | 3.55 in |
| Length Through Bore | 1.625 in |
| Finished Bore | 1 3/16 in |
| Material | Steel |
| Sprocket Style | 1 |
| No. of Teeth | 11 |
| Weight | 2.66 LB |
| EAN or UPC | 662289987269 |

