- 0.75 Chain Pitch (in)
description
- In-stock hardened sprockets are guaranteed to last at least twice as long as the standard (unhardened) mild steel sprockets
features
- This Product has the Browning Exclusive Twice the Life Guarantee
- Easy Installation and removal
- QD Bushings are available in popular inch and metric bore sizes
- Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain
| Chain Pitch (in) | 0.75 |
| Outside Diameter (in) | 7.106 |
| Number of Strands | 1 |
| Overall Length (in) | 2.359375 |
| Pitch Diameter (in) | 6.699 |
| Hub Diameter (in) | 3.89 |
| Chain Used | No. 60, 3/4 in. Pitch ANSI Chain |
| Bore (Min) (in) | 0.5 |
| Number of Hubs | 1 |
| Bore (Max) (in) | 2.625 |
| Bushing Used | Q-D |
| Number of Teeth | 28 |
| Maximum Bore (in) | 2.625 |
| Bore Type | Bushed Bore |
| Minimum Bore (in) | 0.5 |
| Number of Strands/Width | 1 |
| Material | Steel, Hardened Teeth |
| Family Name | Q-D Sprockets |
| Pitch Type | Single |
| Weight | 5.04 LB |
| EAN or UPC | 662289244423 |

