
- Sprocket for #60 Chain w/28 Hardened Teeth
- Finished Bore of 1.25"
- Keyway 1/4" x 1/8"
- a 6.699" Pitch Diameter
- Single Strand
description
- In-stock hardened sprockets are guaranteed to last at least twice as long as the standard (unhardened) mild steel sprockets
Width Across Teeth | 0.459 in |
Finished Bore | 1 1/4 in |
Material | Steel |
Chain No. | 60 |
Hub Length Thru | 47/64 in |
Keyway | 1/4 x 1/8 |
Chain Pitch | 0.75 in |
Hub Dia. | 4 in |
No. of Strands Across | 1 |
Inch/Metric | Inch |
Outside Dia. | 7.11 in |
Length Through Bore | 0.8125 in |
Hardened Teeth | With Hardened Teeth |
Pitch Diameter | 6.699 in |
Sprocket Style | B |
No. of Teeth | 28 |
Weight | 6.58 LB |
EAN or UPC | 662289986736 |
