- 0.75 Chain Pitch (in)
description
- In-stock hardened sprockets are guaranteed to last at least twice as long as the standard (unhardened) mild steel sprockets
features
- This Product has the Browning Exclusive Twice the Life Guarantee
- Finished bored sprockets are furnished with Standard Keyway on Centerline of Tooth and Hollow Head Setscrew over Keyway.
| Outside Diameter (in) | 6.627 |
| Number of Teeth | 26 |
| Chain Pitch (in) | 0.75 |
| Number of Strands/Width | 1 |
| Material | Steel, Hardened Teeth |
| Chain Used | No. 60, 3/4 in. Pitch ANSI Chain |
| Pitch Diameter (in) | 6.222172 |
| Bore (in) | 1 |
| Print Revision Level | C |
| Family Name | Roller Chain Sprocket |
| Bore Type | Finished Bore |
| Weight | 4.22 LB |
| EAN or UPC | 662289986613 |

