
- Sprocket for #60 Chain w/24 Hardened Teeth
- Finished Bore of 1.1875"
- Keyway 1/4" x 1/8"
- a 5.746" Pitch Diameter
- Single Strand
description
- In-stock hardened sprockets are guaranteed to last at least twice as long as the standard (unhardened) mild steel sprockets
Material | Steel |
Sprocket Style | B |
Outside Dia. | 6.15 in |
Length Through Bore | 0.8125 in |
Inch/Metric | Inch |
Chain Pitch | 0.75 in |
No. of Strands Across | 1 |
Width Across Teeth | 0.459 in |
No. of Teeth | 24 |
Chain No. | 60 |
Keyway | 1/4 x 1/8 |
Hub Length Thru | 47/64 in |
Pitch Diameter | 5.746 in |
Hardened Teeth | With Hardened Teeth |
Hub Dia. | 4 in |
Finished Bore | 1 3/16 in |
Weight | 6.3 LB |
EAN or UPC | 662289986361 |
