- Sprocket for #60 Chain w/21 Hardened Teeth
- Finished Bore of 1.625"
- Keyway 3/8" x 3/16"
- a 5.032" Pitch Diameter
- Single Strand
description
- In-stock hardened sprockets are guaranteed to last at least twice as long as the standard (unhardened) mild steel sprockets
| Width Across Teeth | 0.459 in |
| No. of Teeth | 21 |
| Chain Pitch | 0.75 in |
| Length Through Bore | 0.8125 in |
| Inch/Metric | Inch |
| Hub Dia. | 3 7/8 in |
| Finished Bore | 1 5/8 in |
| Chain No. | 60 |
| Hub Length Thru | 47/64 in |
| Hardened Teeth | With Hardened Teeth |
| Outside Dia. | 5.43 in |
| Sprocket Style | B |
| Material | Steel |
| Keyway | 3/8 x 3/16 |
| No. of Strands Across | 1 |
| Pitch Diameter | 5.032 in |
| Weight | 4.16 LB |
| EAN or UPC | 662289986095 |

