- Sprocket for #60 Chain w/19 Hardened Teeth
- Finished Bore of 1.75"
- Keyway 3/8" x 3/16"
- a 4.557" Pitch Diameter
- Single Strand
description
- In-stock hardened sprockets are guaranteed to last at least twice as long as the standard (unhardened) mild steel sprockets
| Hub Length Thru | 47/64 in |
| Keyway | 3/8 x 3/16 |
| No. of Teeth | 19 |
| Chain Pitch | 0.75 in |
| Sprocket Style | B |
| Width Across Teeth | 0.459 in |
| Inch/Metric | Inch |
| Hardened Teeth | With Hardened Teeth |
| Chain No. | 60 |
| Finished Bore | 1 3/4 in |
| Length Through Bore | 0.8125 in |
| Hub Dia. | 3 1/2 in |
| No. of Strands Across | 1 |
| Material | Steel |
| Outside Dia. | 4.95 in |
| Pitch Diameter | 4.557 in |
| Weight | 3.18 LB |
| EAN or UPC | 662289985906 |

