- Sprocket for #60 Chain w/11 Hardened Teeth
- Finished Bore of 0.875"
- Keyway 3/16" x 3/32"
- a 2.662" Pitch Diameter
- Single Strand
description
- In-stock hardened sprockets are guaranteed to last at least twice as long as the standard (unhardened) mild steel sprockets
| Width Across Teeth | 0.459 in |
| Keyway | 3/16 x 3/32 |
| Chain No. | 60 |
| Finished Bore | 7/8 in |
| Sprocket Style | B |
| Hub Length Thru | 47/64 in |
| No. of Teeth | 11 |
| Length Through Bore | 0.8125 in |
| Material | Steel |
| Inch/Metric | Inch |
| Pitch Diameter | 2.662 in |
| Chain Pitch | 0.75 in |
| Hub Dia. | 2 1/16 in |
| No. of Strands Across | 1 |
| Hardened Teeth | With Hardened Teeth |
| Outside Dia. | 2.96 in |
| Weight | 1.1 LB |
| EAN or UPC | 662289985432 |

