- Sprocket for #50 Single Strand Chain
- 25 Teeth
- Requiring an H Bushing w/a Min Bore of 0.375" & a Max Bore of 1.5"
description
- In-stock hardened sprockets are guaranteed to last at least twice as long as the standard (unhardened) mild steel sprockets
features
- Keyed to both shaft and hub
- Highest torque carrying capacity
- Double split barrel ensures true concentricity
- Inch, metric and spline bores available
| Hub Dia. | 2 1/2 in |
| Chain Pitch | 0.625 in |
| Bushing Bore [Max] | 1.5 in |
| Inch/Metric | Inch |
| Width Across Teeth | 0.343 in |
| Sprocket Style | 3 |
| Overall Length | 1.65625 in |
| Chain No. | 50 |
| No. of Teeth | 25 |
| Pitch Diameter | 4.987 in |
| Bushing Bore [Min] | 0.375 in |
| Length Through Bore | 1.25 in |
| Material | Steel |
| Type | 3 |
| No. of Strands Across | 1 |
| Bushing Type | Split Taper |
| Hardened Teeth | With Hardened Teeth |
| Bushing Series | H |
| Outside Dia. | 5.32 in |
| Weight | 2.1 LB |
| EAN or UPC | 662289215317 |

