
- Sprocket for #50 Chain w/28 Hardened Teeth
- Finished Bore of 0.875"
- Keyway 3/16" x 3/32"
- a 5.582" Pitch Diameter
- Single Strand
description
- In-stock hardened sprockets are guaranteed to last at least twice as long as the standard (unhardened) mild steel sprockets
Pitch Diameter | 5.582 in |
Sprocket Style | B |
Hub Dia. | 3 1/4 in |
Chain Pitch | 0.625 in |
Length Through Bore | 1.0625 in |
No. of Teeth | 28 |
Keyway | 3/16 x 3/32 |
Hub Length Thru | 23/32 in |
No. of Strands Across | 1 |
Chain No. | 50 |
Finished Bore | 7/8 in |
Hardened Teeth | With Hardened Teeth |
Material | Steel |
Outside Dia. | 5.92 in |
Width Across Teeth | 0.343 in |
Inch/Metric | Inch |
Weight | 3.8 LB |
EAN or UPC | 662289985166 |
