- Sprocket for #50 Chain w/27 Hardened Teeth
- Finished Bore of 0.75"
- Keyway 3/16" x 3/32"
- a 5.384" Pitch Diameter
- Single Strand
description
- In-stock hardened sprockets are guaranteed to last at least twice as long as the standard (unhardened) mild steel sprockets
| No. of Strands Across | 1 |
| Material | Steel |
| No. of Teeth | 27 |
| Inch/Metric | Inch |
| Chain Pitch | 0.625 in |
| Hardened Teeth | With Hardened Teeth |
| Length Through Bore | 1.0625 in |
| Chain No. | 50 |
| Hub Dia. | 3 1/4 in |
| Pitch Diameter | 5.384 in |
| Sprocket Style | B |
| Outside Dia. | 5.72 in |
| Keyway | 3/16 x 3/32 |
| Hub Length Thru | 23/32 in |
| Finished Bore | 3/4 in |
| Width Across Teeth | 0.343 in |
| Weight | 3.66 LB |
| EAN or UPC | 662289985067 |

