
- Sprocket for #50 Chain w/23 Hardened Teeth
- Finished Bore of 1.5"
- Keyway 3/8" x 3/16"
- a 4.590" Pitch Diameter
- Single Strand
description
- In-stock hardened sprockets are guaranteed to last at least twice as long as the standard (unhardened) mild steel sprockets
Outside Dia. | 4.92 in |
Keyway | 3/8 x 3/16 |
Chain Pitch | 0.625 in |
Sprocket Style | B |
Hub Dia. | 3 1/4 in |
Inch/Metric | Inch |
Finished Bore | 1 1/2 in |
No. of Teeth | 23 |
Pitch Diameter | 4.59 in |
Hardened Teeth | With Hardened Teeth |
Hub Length Thru | 21/32 in |
No. of Strands Across | 1 |
Length Through Bore | 1 in |
Chain No. | 50 |
Width Across Teeth | 0.343 in |
Material | Steel |
Weight | 2.56 LB |
EAN or UPC | 662289984664 |
