Skip to content Skip to navigation menu
Finished Bore Sprocket with Hardened Teeth

H5022X1 1/8

Finished Bore Sprocket with Hardened Teeth
Item #100930571
  • Sprocket for #50 Chain w/22 Hardened Teeth
  • Finished Bore of 1.125"
  • Keyway 1/4" x 1/8"
  • a 4.392" Pitch Diameter
  • Single Strand
  • Style B Hub
+ Show More + Show Less
Finished Bore Sprocket with Hardened Teeth
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Sprocket for #50 Chain w/22 Hardened Teeth
  • Finished Bore of 1.125"
  • Keyway 1/4" x 1/8"
  • a 4.392" Pitch Diameter
  • Single Strand

description

  • In-stock hardened sprockets are guaranteed to last at least twice as long as the standard (unhardened) mild steel sprockets
Sprocket Style B
Hardened Teeth With Hardened Teeth
Keyway 1/4 x 1/8
Pitch Diameter 4.392 in
Chain No. 50
Outside Dia. 4.72 in
Length Through Bore 1 in
Inch/Metric Inch
Finished Bore 1 1/8 in
Width Across Teeth 0.343 in
No. of Strands Across 1
Material Steel
Chain Pitch 0.625 in
Hub Dia. 3 1/4 in
Hub Length Thru 21/32 in
No. of Teeth 22
Weight 2.66 LB
EAN or UPC 662289984602
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison