- Sprocket for #50 Chain w/20 Hardened Teeth
- Finished Bore of 1.4375"
- Keyway 3/8" x 3/16"
- a 3.995" Pitch Diameter
- Single Strand
description
- In-stock hardened sprockets are guaranteed to last at least twice as long as the standard (unhardened) mild steel sprockets
| No. of Strands Across | 1 |
| Chain Pitch | 0.625 in |
| Material | Steel |
| Width Across Teeth | 0.343 in |
| Finished Bore | 1 7/16 in |
| Length Through Bore | 1 in |
| Hub Dia. | 3 in |
| Pitch Diameter | 3.995 in |
| Outside Dia. | 4.32 in |
| Sprocket Style | B |
| Hardened Teeth | With Hardened Teeth |
| Inch/Metric | Inch |
| Keyway | 3/8 x 3/16 |
| No. of Teeth | 20 |
| Chain No. | 50 |
| Hub Length Thru | 21/32 in |
| Weight | 2.04 LB |
| EAN or UPC | 662289984480 |

