- Sprocket for #50 Chain w/15 Hardened Teeth
- Finished Bore of 0.625"
- Keyway 3/16" x 3/32"
- a 3.006" Pitch Diameter
- Single Strand
description
- In-stock hardened sprockets are guaranteed to last at least twice as long as the standard (unhardened) mild steel sprockets
| Material | Steel |
| Finished Bore | 5/8 in |
| Length Through Bore | 1 in |
| Hub Length Thru | 21/32 in |
| Keyway | 3/16 x 3/32 |
| Chain Pitch | 0.625 in |
| Hub Dia. | 2 3/8 in |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| No. of Teeth | 15 |
| Hardened Teeth | With Hardened Teeth |
| Pitch Diameter | 3.006 in |
| Width Across Teeth | 0.343 in |
| Sprocket Style | B |
| Chain No. | 50 |
| Outside Dia. | 3.32 in |
| Weight | 1.38 LB |
| EAN or UPC | 662289984183 |

