
- Sprocket for #40 Chain w/25 Hardened Teeth
- Finished Bore of 1.5"
- Keyway 3/8" x 3/16"
- a 3.989" Pitch Diameter
- Single Strand
description
- In-stock hardened sprockets are guaranteed to last at least twice as long as the standard (unhardened) mild steel sprockets
Sprocket Style | B |
Width Across Teeth | 0.284 in |
Inch/Metric | Inch |
Chain Pitch | 0.5 in |
Hardened Teeth | With Hardened Teeth |
Material | Steel |
Hub Dia. | 3 1/4 in |
Hub Length Thru | 21/32 in |
Keyway | 3/8 x 3/16 |
No. of Strands Across | 1 |
Pitch Diameter | 3.989 in |
Finished Bore | 1 1/2 in |
No. of Teeth | 25 |
Length Through Bore | 0.9375 in |
Outside Dia. | 4.26 in |
Chain No. | 40 |
Weight | 2.06 LB |
EAN or UPC | 662289983650 |
