
- Sprocket for #40 Chain w/23 Hardened Teeth
- Finished Bore of 1.375"
- Keyway 5/16" x 5/32"
- a 3.672" Pitch Diameter
- Single Strand
description
- In-stock hardened sprockets are guaranteed to last at least twice as long as the standard (unhardened) mild steel sprockets
Sprocket Style | B |
No. of Strands Across | 1 |
Chain No. | 40 |
Length Through Bore | 0.9375 in |
Finished Bore | 1 3/8 in |
Material | Steel |
Width Across Teeth | 0.284 in |
Keyway | 5/16 x 5/32 |
Pitch Diameter | 3.672 in |
Hub Dia. | 3 in |
Hub Length Thru | 21/32 in |
Outside Dia. | 3.94 in |
No. of Teeth | 23 |
Inch/Metric | Inch |
Chain Pitch | 0.5 in |
Hardened Teeth | With Hardened Teeth |
Weight | 1.76 LB |
EAN or UPC | 662289983551 |
