
- Sprocket for #35 Chain w/27 Hardened Teeth
- Finished Bore of 1.1875"
- Keyway 1/4" x 1/8"
- a 3.23" Pitch Diameter
- Single Strand
description
- In-stock hardened sprockets are guaranteed to last at least twice as long as the standard (unhardened) mild steel sprockets
Inch/Metric | Inch |
Hub Length Thru | 43/64 in |
Finished Bore | 1 3/16 in |
No. of Teeth | 27 |
Sprocket Style | B |
Chain Pitch | 0.375 in |
Width Across Teeth | 0.168 in |
Length Through Bore | 1.15625 in |
Keyway | 1/4 x 1/8 |
Pitch Diameter | 3.23 in |
Outside Dia. | 3.43 in |
Chain No. | 35 |
Material | Steel |
No. of Strands Across | 1 |
Hardened Teeth | With Hardened Teeth |
Weight | 1.08 LB |
EAN or UPC | 662289982899 |
