- 31.75 mm Length Through Bore
- 20 mm Bore Size
| Bore Size | 20 mm |
| Wrench Torque | 95 in-lb |
| Material | Sintered Steel or Ductile Iron |
| Overall Length | 1.25 in |
| Length Through Bore | 31.75 mm |
| Keyseat | 6 x 3 mm |
| Bushing Type | H |
| Weight | 0.85 LB |
| EAN or UPC | 662289391554 |
| Bore Size | 20 mm |
| Wrench Torque | 95 in-lb |
| Material | Sintered Steel or Ductile Iron |
| Overall Length | 1.25 in |
| Length Through Bore | 31.75 mm |
| Keyseat | 6 x 3 mm |
| Bushing Type | H |
| Weight | 0.85 LB |
| EAN or UPC | 662289391554 |