- 0.9375 Flange Thickness
- 93.472 Length Through Bore (mm)
features
- Reverse mounting ability - This bushing system allows for mounting on either side of the product to allow for a more flush view of the product face.
- 3/4"/ft. Taper on Barrel - Self locking taper provides the highest degree of mechanical locking product to product.
| Flange Thickness | 0.9375 |
| Mounting Type | Conventional |
| Material | Gray Iron |
| Outside Diameter (in) | 6.625 |
| Outside Diameter (mm) | 168.275 |
| Total Length (mm) | 93.472 |
| Bore Type | Metric |
| Length Through Bore (mm) | 93.472 |
| Cap Screws (Size) | 9/16-12 x 3 5/8 |
| Bore Size (mm) | 65 |
| Cap Screws (No.) | 3 |
| Bushing Type | F |
| Barrel Diameter | 4.375 |
| Cap Screws (Bolt Circle) | 5.625 |
| Torque Capacity (in lb) | 30000 |
| Keyway | 18 mm x 5.5 mm |
| Compatible Bore Size [Max] (mm) | 65 |
| Total Length (in) | 3.68 |
| Weight | 14.58 LB |
| EAN or UPC | 662289615520 |

