- 2 Bore Size (in)
- 0.9375 Flange Thickness
features
- Reverse mounting ability - This bushing system allows for mounting on either side of the product to allow for a more flush view of the product face.
- 3/4"/ft. Taper on Barrel - Self locking taper provides the highest degree of mechanical locking product to product.
| Keyway | 1/2 x 1/4 |
| Bore Size (in) | 2 |
| Outside Diameter (in) | 6.625 |
| Flange Thickness | 0.9375 |
| Material | Gray Iron |
| Bore Type | Inch |
| Torque Capacity (in lb) | 30000 |
| Barrel Diameter | 4.375 |
| Length Through Bore (in) | 3.68 |
| Compatible Bore Size [Max] (in) | 2 |
| Cap Screws (Bolt Circle) | 5.625 |
| Total Length (in) | 3.68 |
| Cap Screws (No.) | 3 |
| Bushing Type | F |
| Cap Screws (Size) | 9/16-12 x 3 5/8 |
| Model Name | QD-F_Bushing_Master |
| Mounting Type | Conventional |
| Weight | 16.52 LB |
| EAN or UPC | 662289330065 |

