- DX Cross Section
- 163" Outside Length
- Cogged
- 1 1/4" Cross Section Width
- Made of Neoprene
description
- The "CODE 1" one-match belt system allows easy selection with just one match number for each belt size on all classical and "358" belts. The CODE 1 symbol ensures matching tolerances tighter than RMA standards.
features
- Precision-molded cogs provide more surface area for heat dissipation and increase belt flexibility
- Longer life
- High tensile cord provide strength and additional flex life while providing resistance to elongation
- Raw-edge sidewalls improve gripping contract with pulley sidewalls
- Less vibration and smoother, quieter performance
- Water washout @ 175 °F: less than 5%
- Cogged
| Datum Length | 161.3 in |
| Belt Size | D |
| Outside Length | 163 in |
| Belt Match | 1 |
| Cross Section Width | 1 1/4 in |
| Material | Neoprene |
| Approximate Inside Length | 158 in |
| Inch/Metric | Inch |
| Belt Cross Section Style | DX |
| Cross Section Height | 3/4 in |
| Belt Style | Cogged |
| No. of Ribs | 1 |
| Weight | 5.42 LB |
| EAN or UPC | 662460346809 |

