
- 0.75 Chain Pitch (in)
features
- Browning offers one of the largest selection of application shaft ready sprockets in the industry
- Easy Installation and removal
- Split Taper Bushing are available in popular Inch, Metric and Spline bore
- Hardened Teeth at No Extra Cost - Drive Sizes up to 30 teeth on 35 through 160 Chain
Bore (Max) (in) | 2.6875 |
Chain Pitch (in) | 0.75 |
Chain Used | No. 60, 3/4 in. Pitch ANSI Chain |
Number of Teeth | 24 |
Bore (Min) (in) | 0.75 |
Overall Length (in) | 3.03125 |
Outside Diameter (in) | 6.147 |
Bushing Used | Split Taper |
Material | Steel |
Family Name | Split Taper Sprockets |
Number of Strands/Width | 2 |
Hub Diameter (in) | 4.125 |
Hardened Teeth | Yes |
Bore Type | Bushed Bore |
Pitch Diameter (in) | 5.746 |
Pitch Type | Single |
Weight | 8.4 LB |
EAN or UPC | 662289278497 |
