- 1 Chain Pitch (in)
features
- Browning offers one of the largest selection of application shaft ready sprockets in the industry
- Easy Installation and removal
- Split Taper Bushing are available in popular Inch, Metric and Spline bore
- Hardened Teeth at No Extra Cost - Drive Sizes up to 30 teeth on 35 through 160 Chain
| Chain Pitch (in) | 1 |
| Material | Steel |
| Maximum Bore (in) | 3.625 |
| Bore (Min) (in) | 1.375 |
| Chain Used | No. 80, 1 in. Pitch ANSI Chain |
| Bore (Max) (in) | 3.625 |
| Number of Strands | 2 |
| Bore Type | Bushed Bore |
| Number of Hubs | 1 |
| Number of Strands/Width | 2 |
| Hub Diameter (in) | 5.375 |
| Overall Length (in) | 5.141375 |
| Minimum Bore (in) | 1.375 |
| Number of Teeth | 48 |
| Bushing Used | Split Taper |
| Pitch Diameter (in) | 15.2898 |
| Family Name | Split Taper Sprockets |
| Outside Diameter (in) | 15.857 |
| Pitch Type | Single |
| Weight | 86.0 LB |
| EAN or UPC | 662289139811 |

