- Sprocket for #80-2 Double Strand Chain
- 45 Teeth
- Requiring an R1 Bushing w/a Min Bore of 1.125" & a Max Bore of 3.75"
features
- Keyed to both shaft and hub
- Highest torque carrying capacity
- Double split barrel ensures true concentricity
- Inch, metric and spline bores available
| Outside Dia. | 14.9 in |
| Length Through Bore | 2.875 in |
| Inch/Metric | Inch |
| No. of Teeth | 45 |
| Overall Length | 3.156 in |
| Sprocket Style | 12 |
| Bushing Bore [Min] | 1.125 in |
| Type | 12 |
| Bushing Type | Split Taper |
| Pitch Diameter | 14.336 in |
| Chain Pitch | 1 in |
| No. of Strands Across | 2 |
| Width Across Teeth | 0.557 in |
| Bushing Bore [Max] | 3.75 in |
| Bushing Series | R1 |
| Material | Steel |
| Hardened Teeth | Without Hardened Teeth |
| Hub Dia. | 5 3/8 in |
| Chain No. | 80 |
| Weight | 67.7 LB |
| EAN or UPC | 662289289790 |

