- 80 Double Strand Chain, 95 Teeth, C Style, Steel Sprocket
description
- Type "" and "C" sprockets are made without keyways or setscrews.They are furnished with a minimum bore which can be rebored to size and keywayed.
- Maximum bore shown is with standard keyway and setscrew over keyway. Slightly larger bores are possible with no keyway, shallow keyway, or setscrew at angle to keyway.
| Material | Steel |
| Chain No. | 80 |
| No. of Teeth | 95 |
| Sprocket Style | C |
| Bore Range [Max] | 4.5 in |
| Pitch Diameter | 30.245 in |
| Inch/Metric | Inch |
| Hub Dia. | 6 1/2 in |
| Hub Length Thru | 1 17/64 in |
| No. of Strands Across | 2 |
| Hardened Teeth | Without Hardened Teeth |
| Chain Pitch | 1 in |
| Outside Dia. | 30.83 in |
| Bore Range [Min] | 1.5 in |
| Length Through Bore | 4.25 in |
| Width Across Teeth | 1.71 in |
| Weight | 311.0 LB |
| EAN or UPC | 662289027033 |

