- Sprocket for #60-2 Double Strand Chain
- 22 Teeth
- Requiring an SDS Bushing w/a Min Bore of 0.5" & a Max Bore of 2"
features
- Inch and metric sizes available
| Bushing Type | QD |
| Hub Dia. | 3 1/8 in |
| Material | Steel |
| No. of Teeth | 22 |
| Bushing Bore [Max] | 2 in |
| Inch/Metric | Inch |
| Overall Length | 1.65625 in |
| Width Across Teeth | 0.444 in |
| Chain No. | 60 |
| No. of Strands Across | 2 |
| Chain Pitch | 0.75 in |
| Bushing Series | SDS |
| Bushing Bore [Min] | 0.5 in |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter | 5.27 in |
| Sprocket Style | QD-6 |
| Type | QD6 |
| Outside Dia. | 5.67 in |
| Length Through Bore | 1.313 in |
| Weight | 5.02 LB |
| EAN or UPC | 662289240425 |

