- Sprocket for #60-2 Double Strand Chain
- 27 Teeth
- Requiring an Q1 Bushing w/a Min Bore of 0.75" & a Max Bore of 2.6875"
features
- Keyed to both shaft and hub
- Highest torque carrying capacity
- Double split barrel ensures true concentricity
- Inch, metric and spline bores available
| Outside Dia. | 6.87 in |
| Material | Steel |
| No. of Teeth | 27 |
| Inch/Metric | Inch |
| Width Across Teeth | 0.444 in |
| Bushing Bore [Min] | 0.75 in |
| Chain Pitch | 0.75 in |
| Chain No. | 60 |
| Hardened Teeth | Without Hardened Teeth |
| Bushing Type | Split Taper |
| Bushing Bore [Max] | 2.6875 in |
| Hub Dia. | 4 1/8 in |
| Length Through Bore | 2.5 in |
| Pitch Diameter | 6.46 in |
| Overall Length | 2.78125 in |
| Bushing Series | Q1 |
| No. of Strands Across | 2 |
| Type | 12 |
| Sprocket Style | 12 |
| Weight | 9.64 LB |
| EAN or UPC | 662289249428 |

