- Sprocket for #50-2 Double Strand Chain
- 96 Teeth
- Requiring an R1 Bushing w/a Min Bore of 1.125" & a Max Bore of 3.75"
features
- Keyed to both shaft and hub
- Highest torque carrying capacity
- Double split barrel ensures true concentricity
- Inch, metric and spline bores available
| Bushing Bore [Max] | 3.75 in |
| Hub Dia. | 5 3/8 in |
| Sprocket Style | 12 |
| Inch/Metric | Inch |
| Material | Steel |
| Width Across Teeth | 0.332 in |
| No. of Teeth | 96 |
| Bushing Type | Split Taper |
| Hardened Teeth | Without Hardened Teeth |
| Bushing Bore [Min] | 1.125 in |
| Pitch Diameter | 19.102 in |
| Chain No. | 50 |
| Type | 12 |
| Outside Dia. | 19.467 in |
| No. of Strands Across | 2 |
| Length Through Bore | 2.875 in |
| Bushing Series | R1 |
| Overall Length | 3.15625 in |
| Chain Pitch | 0.625 in |
| Weight | 81.0 LB |
| EAN or UPC | 662289239290 |

