- 0.625 Chain Pitch (in)
description
- In-stock hardened sprockets are guaranteed to last at least twice as long as the standard (unhardened) mild steel sprockets
features
- Browning offers one of the largest selection of application shaft ready sprockets in the industry
- Easy Installation and removal
- Split Taper Bushing are available in popular Inch, Metric and Spline bore
- Hardened Teeth at No Extra Cost - Drive Sizes up to 30 teeth on 35 through 160 Chain
| Bore (Min) (in) | 0.75 |
| Minimum Bore (in) | 0.75 |
| Material | Steel, Hardened Teeth |
| Bore Type | Bushed Bore |
| Number of Strands | 2 |
| Overall Length (in) | 2.828125 |
| Chain Pitch (in) | 0.625 |
| Maximum Bore (in) | 2.6875 |
| Hub Diameter (in) | 4.125 |
| Outside Diameter (in) | 8.316 |
| Number of Hubs | 1 |
| Bore (Max) (in) | 2.6875 |
| Pitch Type | Single |
| Pitch Diameter (in) | 7.9659 |
| Bushing Used | Split Taper |
| Chain Used | No. 50, 5/8 in. Pitch ANSI Chain |
| Number of Strands/Width | 2 |
| Family Name | Split Taper Sprockets |
| Number of Teeth | 40 |
| Weight | 13.05 LB |
| EAN or UPC | 662289119271 |

