- Sprocket for #50-2 Double Strand Chain
- 23 Teeth
- Requiring an P1 Bushing w/a Min Bore of 0.5" & a Max Bore of 1.75"
description
- In-stock hardened sprockets are guaranteed to last at least twice as long as the standard (unhardened) mild steel sprockets
features
- Keyed to both shaft and hub
- Highest torque carrying capacity
- Double split barrel ensures true concentricity
- Inch, metric and spline bores available
| Sprocket Style | 12 |
| Length Through Bore | 1.938 in |
| Inch/Metric | Inch |
| Chain No. | 50 |
| Width Across Teeth | 0.332 in |
| Outside Dia. | 4.92 in |
| Bushing Bore [Max] | 1.75 in |
| Type | 12 |
| No. of Strands Across | 2 |
| Pitch Diameter | 4.59 in |
| Hardened Teeth | With Hardened Teeth |
| Bushing Series | P1 |
| Chain Pitch | 0.625 in |
| Overall Length | 2.1875 in |
| Hub Dia. | 3 in |
| Bushing Type | Split Taper |
| No. of Teeth | 23 |
| Material | Steel |
| Bushing Bore [Min] | 0.5 in |
| Weight | 3.68 LB |
| EAN or UPC | 662289279173 |

