- 0.5 Chain Pitch (in)
features
- Browning offers one of the largest selection of application shaft ready sprockets in the industry
- Easy Installation and removal
- Split Taper Bushing are available in popular Inch, Metric and Spline bore
- Hardened Teeth at No Extra Cost - Drive Sizes up to 30 teeth on 35 through 160 Chain
| Maximum Bore (in) | 2.6875 |
| Pitch Type | Single |
| Hub Diameter (in) | 4.125 |
| Pitch Diameter (in) | 11.463 |
| Number of Hubs | 1 |
| Bore Type | Bushed Bore |
| Chain Pitch (in) | 0.5 |
| Outside Diameter (in) | 11.752 |
| Number of Teeth | 72 |
| Overall Length (in) | 2.792375 |
| Bore (Max) (in) | 2.6875 |
| Family Name | Split Taper Sprockets |
| Minimum Bore (in) | 0.75 |
| Number of Strands/Width | 2 |
| Material | Steel |
| Chain Used | No. 40, 1/2 in. Pitch ANSI Chain |
| Number of Strands | 2 |
| Bore (Min) (in) | 0.75 |
| Bushing Used | Split Taper |
| Weight | 23.7 LB |
| EAN or UPC | 662289308996 |

