- Sprocket for #35-2 Double Strand Chain
- 95 Teeth
- Requiring an SK Bushing w/a Min Bore of 0.5" & a Max Bore of 2.625"
features
- Inch and metric sizes available
| Chain No. | 35 |
| Inch/Metric | Inch |
| No. of Teeth | 95 |
| Outside Dia. | 11.56 in |
| No. of Strands Across | 2 |
| Bushing Bore [Max] | 2.625 in |
| Width Across Teeth | 0.162 in |
| Bushing Series | SK |
| Bushing Bore [Min] | 0.5 in |
| Type | QD4 |
| Bushing Type | QD |
| Pitch Diameter | 11.342 in |
| Overall Length | 2.34375 in |
| Hardened Teeth | Without Hardened Teeth |
| Material | Steel |
| Sprocket Style | QD-4 |
| Hub Dia. | 3 7/8 in |
| Length Through Bore | 1.938 in |
| Chain Pitch | 0.375 in |
| Weight | 17.22 LB |

