- D Cross Section
- 317.7 in Outside Length
- Non-Cogged Belt Style
- 1 Rib
description
- The "CODE 1" one-match belt system allows easy selection with just one match number for each belt size on all classical and "358" belts. The CODE 1 symbol ensures matching tolerances tighter than RMA standards.
features
- Static conducting
| Temperature Range [Max] | 230 °F |
| No. of Ribs | 1 |
| Belt Match | 1 |
| Construction | Wrapped |
| Material | Neoprene |
| Outside Length | 317.7 in |
| Conductivity | Static Conductivity |
| Cross Section Height | 3/4 in |
| Belt Size | D |
| Inch/Metric | Inch |
| Belt Cross Section Style | D |
| Belt Style | Non-Cogged |
| Datum Length | 315.8 in |
| Cross Section Width | 1 1/4 in |
| Weight | 10.8 LB |
| EAN or UPC | 662460345529 |

