- CC Cross Section
- 704.20" Outside Length
- Cogged Hex or Double V
- 7/8" Cross Section Width
- Made of Neoprene
description
- The "CODE 1" one-match belt system allows easy selection with just one match number for each belt size on all classical and "358" belts. The CODE 1 symbol ensures matching tolerances tighter than RMA standards.
applications
- For multiple shaft drives with shafts operating in the same or opposite directions
features
- Deep-cog construction
- Cogged
| No. of Ribs | 1 |
| Belt Cross Section Style | CC |
| Cross Section Width | 7/8 in |
| Rib Width | 0.875 in |
| Material | Neoprene |
| Datum Length | 700.9 in |
| Belt Match | 1 |
| Cross Section Height | 21/32 in |
| Inch/Metric | Inch |
| Belt Style | Cogged, Hex, Double V |
| Belt Size | C |
| Outside Length | 704.2 in |
| Weight | 21.5 LB |
| EAN or UPC | 662289104536 |

