Skip to content Skip to navigation menu
BrowningCC540DC

CC540DC

Double V Gripbelt (Cogged)
Item #100923849
  • CC Cross Section
  • 544.20" Outside Length
  • Cogged Hex or Double V
  • 7/8" Cross Section Width
  • Made of Neoprene
BrowningCC540DC
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • CC Cross Section
  • 544.20" Outside Length
  • Cogged Hex or Double V
  • 7/8" Cross Section Width
  • Made of Neoprene

description

  • The "CODE 1" one-match belt system allows easy selection with just one match number for each belt size on all classical and "358" belts. The CODE 1 symbol ensures matching tolerances tighter than RMA standards.

applications

  • For multiple shaft drives with shafts operating in the same or opposite directions

features

  • Deep-cog construction
  • Cogged
Inch/Metric Inch
Belt Style Cogged, Hex, Double V
Material Neoprene
Belt Cross Section Style CC
Belt Match 1
Cross Section Width 7/8 in
Belt Size C
Rib Width 0.875 in
No. of Ribs 1
Outside Length 544.2 in
Cross Section Height 21/32 in
Datum Length 540.9 in
Weight 17.5 LB
EAN or UPC 662289294527
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison