- 1.125" Input Shaft
- 2.125" Output Shaft
- 35.5:1 Nominal Ratio
- 11.56 HP @ 1750 RPM
- 13861 in lbs Output Torque
features
- Oversized bearings are used for longer life
- All gears are keyed to shafts and finished to provide quiet operation
- Gear reducers are delivered filled with synthetic lubricant
- Cast one-piece housing/endshield construction with two bearings for support
- Quill has a nonmetallic liner to eliminate fretting
- Oversized plugs and magnetic drain plug make normal maintenance easier
| Input Configuration | C-Face Quilled |
| No. of Reductions | 2 |
| Output Configuration | Parallel Shaft |
| Bolt Pattern | 9.06 x 9.25 |
| Box Length | 16.02 in |
| Overhung Load Capacity | 3424 lbf |
| Output (Shaft or Bore) Size | 2 1/8 in |
| Actual Ratio | 34.62 |
| Nominal Ratio | 36 |
| Box Width | 11.97 in |
| Frame | 180TC |
| Housing Material | Cast Iron |
| Unit Size | 4 |
| Base to Shaft Center Height | 7.09 in |
| Frame Size | 180TC |
| Lubrication | Syn-Lube L0974-062 |
| Output RPM @ 1750 rpm Input | 49.3 rpm |
| Box Height | 11.89 in |
| Input (Shaft or Bore) Size | 1 1/8 in |
| Weight | 95.0 LB |

