Skip to content Skip to navigation menu
BrowningCBN3482S31.5U180TC

CBN3482S31.5U180TC

CbN Series 3000 In-Line Helical Reducer
Item #102062109
  • 1.125" Input Shaft
  • 2.125" Output Shaft
  • 31.5:1 Nominal Ratio
  • 12.52 HP @ 1750 RPM
  • 13826 in lbs Output Torque
  • 180TC
  • Double Reduction
  • Size 4
  • Quilled C-Face Helical Reducer
+ Show More + Show Less
BrowningCBN3482S31.5U180TC
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.125" Input Shaft
  • 2.125" Output Shaft
  • 31.5:1 Nominal Ratio
  • 12.52 HP @ 1750 RPM
  • 13826 in lbs Output Torque

features

  • Gear reducers are delivered filled with synthetic lubricant
  • Cast one-piece housing/endshield construction with two bearings for support
  • Quill has a nonmetallic liner to eliminate fretting
  • Oversized plugs and magnetic drain plug make normal maintenance easier
  • All gears are keyed to shafts and finished to provide quiet operation
  • Oversized bearings are used for longer life
Box Height 11.89 in
Output RPM @ 1750 rpm Input 55.56 rpm
Input Configuration C-Face Quilled
No. of Reductions 2
Output Configuration Parallel Shaft
Bolt Pattern 9.06 x 9.25
Box Width 11.97 in
Overhung Load Capacity 2472 lbf
Actual Ratio 31.9
Nominal Ratio 32
Input (Shaft or Bore) Size 1 1/8 in
Unit Size 4
Lubrication Syn-Lube L0974-062
Output (Shaft or Bore) Size 2 1/8 in
Frame 180TC
Base to Shaft Center Height 7.09 in
Box Length 16.02 in
Housing Material Cast Iron
Frame Size 180TC
Weight 95.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison