Skip to content Skip to navigation menu
BrowningCBN3482S10U210TC

CBN3482S10U210TC

CbN Series 3000 In-Line Helical Reducer
Item #102222814
  • 1.375" Input Shaft
  • 2.125" Output Shaft
  • 10:1 Nominal Ratio
  • 35.65 HP @ 1750 RPM
  • 11933 in lbs Output Torque
  • 210TC
  • Double Reduction
  • Size 4
  • Quilled C-Face Helical Reducer
+ Show More + Show Less
BrowningCBN3482S10U210TC
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.375" Input Shaft
  • 2.125" Output Shaft
  • 10:1 Nominal Ratio
  • 35.65 HP @ 1750 RPM
  • 11933 in lbs Output Torque

features

  • Oversized bearings are used for longer life
  • Gear reducers are delivered filled with synthetic lubricant
  • Cast one-piece housing/endshield construction with two bearings for support
  • Quill has a nonmetallic liner to eliminate fretting
  • Oversized plugs and magnetic drain plug make normal maintenance easier
  • All gears are keyed to shafts and finished to provide quiet operation
Bolt Pattern 9.06 x 9.25
Box Height 11.89 in
No. of Reductions 2
Housing Material Cast Iron
Output RPM @ 1750 rpm Input 175 rpm
Frame 210TC
Output (Shaft or Bore) Size 2 1/8 in
Unit Size 4
Input (Shaft or Bore) Size 1 3/8 in
Actual Ratio 9.67
Lubrication Syn-Lube L0974-062
Box Width 11.97 in
Overhung Load Capacity 2013 lbf
Input Configuration C-Face Quilled
Frame Size 210TC
Box Length 16.02 in
Output Configuration Parallel Shaft
Base to Shaft Center Height 7.09 in
Nominal Ratio 10
Weight 95.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison