- .875" Input Shaft
- 1.50" Output Shaft
- 14:1 Nominal Ratio
- 7.41 HP @ 1750 RPM
- 3615 in lbs Output Torque
features
- Gear reducers are delivered filled with synthetic lubricant
- Cast one-piece housing/endshield construction with two bearings for support
- Quill has a nonmetallic liner to eliminate fretting
- Oversized plugs and magnetic drain plug make normal maintenance easier
- All gears are keyed to shafts and finished to provide quiet operation
- Oversized bearings are used for longer life
| Input Configuration | C-Face Quilled |
| Output RPM @ 1750 rpm Input | 125 rpm |
| Box Height | 9.94 in |
| Housing Material | Cast Iron |
| Output (Shaft or Bore) Size | 1 1/2 in |
| Overhung Load Capacity | 1296 lbf |
| Output Configuration | Parallel Shaft |
| Frame Size | 140TC |
| Box Width | 10.13 in |
| Box Length | 13.08 in |
| Unit Size | 3 |
| Base to Shaft Center Height | 5.51 in |
| No. of Reductions | 2 |
| Frame | 140TC |
| Bolt Pattern | 6.7 x 9.45 |
| Input (Shaft or Bore) Size | 7/8 in |
| Lubrication | Syn-Lube L0974-062 |
| Actual Ratio | 14.09 |
| Nominal Ratio | 14 |
| Weight | 85.0 LB |

