Skip to content Skip to navigation menu
BrowningCBN3252S31.5U56C

CBN3252S31.5U56C

CbN Series 3000 In-Line Helical Reducer
Item #102217307
  • .625" Input Shaft
  • 1.25" Output Shaft
  • 31.5:1 Nominal Ratio
  • 3.79 HP @ 1750 RPM
  • 3977 in lbs Output Torque
  • 56C
  • Double Reduction
  • Size 2
  • Quilled C-Face Helical Reducer
+ Show More + Show Less
BrowningCBN3252S31.5U56C
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • .625" Input Shaft
  • 1.25" Output Shaft
  • 31.5:1 Nominal Ratio
  • 3.79 HP @ 1750 RPM
  • 3977 in lbs Output Torque

features

  • Gear reducers are delivered filled with synthetic lubricant
  • Cast one-piece housing/endshield construction with two bearings for support
  • Quill has a nonmetallic liner to eliminate fretting
  • Oversized plugs and magnetic drain plug make normal maintenance easier
  • All gears are keyed to shafts and finished to provide quiet operation
  • Oversized bearings are used for longer life
No. of Reductions 2
Output RPM @ 1750 rpm Input 55.56 rpm
Input Configuration C-Face Quilled
Box Height 7.97 in
Base to Shaft Center Height 4.53 in
Frame 56C
Bolt Pattern 5.32 x 7.56
Actual Ratio 30.29
Housing Material Cast Iron
Input (Shaft or Bore) Size 5/8 in
Output Configuration Parallel Shaft
Output (Shaft or Bore) Size 1 1/4 in
Nominal Ratio 32
Lubrication Syn-Lube L0974-062
Frame Size 56C
Box Width 8.72 in
Overhung Load Capacity 856 lbf
Unit Size 2
Box Length 11.61 in
Weight 57.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison