Skip to content Skip to navigation menu
BrowningCBN3252S18U180TC

CBN3252S18U180TC

CbN Series 3000 In-Line Helical Reducer
Item #102220161
  • 1.125" Input Shaft
  • 1.25" Output Shaft
  • 18:1 Nominal Ratio
  • 6.10 HP @ 1750 RPM
  • 3571 in lbs Output Torque
  • 180TC
  • Double Reduction
  • Size 2
  • Quilled C-Face Helical Reducer
+ Show More + Show Less
BrowningCBN3252S18U180TC
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.125" Input Shaft
  • 1.25" Output Shaft
  • 18:1 Nominal Ratio
  • 6.10 HP @ 1750 RPM
  • 3571 in lbs Output Torque

features

  • Gear reducers are delivered filled with synthetic lubricant
  • Cast one-piece housing/endshield construction with two bearings for support
  • Quill has a nonmetallic liner to eliminate fretting
  • Oversized plugs and magnetic drain plug make normal maintenance easier
  • All gears are keyed to shafts and finished to provide quiet operation
  • Oversized bearings are used for longer life
Output (Shaft or Bore) Size 1 1/4 in
Output Configuration Parallel Shaft
Lubrication Syn-Lube L0974-062
Base to Shaft Center Height 4.53 in
Overhung Load Capacity 856 lbf
Actual Ratio 16.9
Bolt Pattern 5.32 x 7.56
No. of Reductions 2
Nominal Ratio 18
Frame 180TC
Input Configuration C-Face Quilled
Box Length 13.33 in
Box Width 8.72 in
Input (Shaft or Bore) Size 1 1/8 in
Housing Material Cast Iron
Box Height 7.97 in
Frame Size 180TC
Output RPM @ 1750 rpm Input 97.22 rpm
Unit Size 2
Weight 66.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison