- 32 Diametral Pitch, 14.5° Pressure Angle, 60 Teeth,1.875" Pitch Diameter, Single Lead, Right Hand Worm Gear
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- Minimal space requirements
- High ratio speed reduction
- 90° nonintersecting shaft applications
- Smoothest, quietest form of gearing
| No. of Teeth | 60 |
| Pressure Angle | 14.5 ° |
| Pitch Diameter | 1.875 in |
| Diametral Pitch | 32 |
| No. of Leads | Single |
| Material | Bronze |
| Right / Left Hand | Right Hand |
| Hardened Teeth | Without Hardened Teeth |
| Hub Dia. | 11/16 in |
| Helix Angle | 4° 5' |
| Length Through Bore | 0.5313 in |
| Bore Size | 0.25 in |
| Weight | 0.24 LB |
| EAN or UPC | 662289241729 |

