- NEMA Frame Type
features
- NEMA self adjusting spring loaded design motor base - quick release
- Closed latch and operating position.
- De-tensioned drive allows release lever gate to slide open.
- Motor carriage slides forward and tensioning bolt passes through frame allowing a significant reduction in time required to safely change v-belts and maintenance system.
| Min. Sheave/Pulley Diameter | 4 1/2 |
| Motor Base Type | Spring Loaded Self Adjusting Quick Rlease |
| Max. Motor Weight | 400 |
| Weight | 66.0 LB |
| EAN or UPC | 662460629582 |

