
- IEC Frame Type
features
- IEC self adjusting spring loaded design motor base - quick release
- Closed latch and operating position.
- De-tensioned drive allows release lever gate to slide open.
- Motor carriage slides forward and tensioning bolt passes through frame allowing a significant reduction in time required to safely change v-belts and maintenance system.
Max. Motor Weight | 110 |
Motor Base Type | Spring Loaded Self Adjusting Quick Rlease |
Min. Sheave/Pulley Diameter | 2 1/2 |
Weight | 19.0 LB |
EAN or UPC | 662460629650 |
