- 1 Groove
- 2 1/2" Outside Diameter
- A (4L) or B (5L) Belt Size
- 5/8" Finished Bore
- Made of Steel
description
- Light-duty sheaves with multiple uses, including air handling
- For use with 4L, 5L, A or AX, B or BX section belts
features
- Bar steel
| Length Through Bore | 1.1875 in |
| Hub Projection | 7/16 in |
| C | N/A |
| Finished Bore | 5/8 in |
| Belt Size | A, B, 4L, 5L |
| Material | Steel |
| No. of Grooves | 1 |
| Overall Length | 1.1875 in |
| F (in) | 3/4 in |
| Type | 1 |
| Belt Match | 1 |
| Inch/Metric | Inch |
| B (5L) Pitch Dia. | 2.5 in |
| Outside Dia. | 2.5 in |
| Weight | 0.7 LB |

