- BB Cross Section
- 57" Outside Length
- Non-Cogged Hex or Double V
- 21/32" Cross Section Width
- Made of Neoprene
description
- The "CODE 1" one-match belt system allows easy selection with just one match number for each belt size on all classical and "358" belts. The CODE 1 symbol ensures matching tolerances tighter than RMA standards.
applications
- For multiple shaft drives with shafts operating in the same or opposite directions
| Inch/Metric | Inch |
| No. of Ribs | 1 |
| Belt Cross Section Style | BB |
| Cross Section Height | 17/32 in |
| Belt Style | Non-Cogged, Hex, Double V |
| Rib Width | 0.65625 in |
| Datum Length | 56.9 in |
| Cross Section Width | 21/32 in |
| Outside Length | 57 in |
| Belt Size | B |
| Material | Neoprene |
| Belt Match | 1 |
| Weight | 0.7 LB |
| EAN or UPC | 662289233892 |

