description
- The "CODE 1" one-match belt system allows easy selection with just one match number for each belt size on all classical and "358" belts. The CODE 1 symbol ensures matching tolerances tighter than RMA standards.
applications
- For multiple shaft drives with shafts operating in the same or opposite directions
features
- Ideal for multiple shaft drives - When a drive requires operation of several shafts to run in the same or different directions Double V-Gripbelts are the most economical solution. Ideal for serpentine drives.
| Material | Neoprene |
| Belt Section | BB |
| Operating Temperature [Max] °F | 140 |
| Outside Length/Diameter (in) | 107.7 |
| Outside Diameter (in) | 107.7 |
| Pitch Length | 105.9 |
| Operating Temperature [Max] °C | 60 |
| Weight | 1.32 LB |
| EAN or UPC | 662289304042 |

