- 80 Number of Teeth
- Steel Material
features
- HPT Synchronous pulley, bushed to fit taper lock bushing
- Ideal for compact drive footprints
- Well suited for applications over 500 RPM
| Outside Diameter (mm) | 353.7204 |
| Belt Section | 14M |
| Bore (Max) (mm) | 88.9 |
| Material | Steel |
| Bore (Min) (mm) | 30.1625 |
| Number of Teeth | 80 |
| Bushing | 3535 |
| Part Width (mm) | 85 |
| Bore Type | Bushed |
| Flange (mm) | 371.475 |
| Pitch Diameter (mm) | 356.5144 |
| Weight | 67.3 LB |
| EAN or UPC | 662460611051 |

